Add More Items
View All Quick Selects
Below you can add an image for 'outlet plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Light From The Radiant Registered Collection. Ideal For Hallways and Nurseries, This Full Night Light Installs Easily In Place Of A Standard Outlet to Save You From Stumbling In The Dark or Transitioning to Too Bright Overhead Lights. Features Five Adjustable Light Levels, As Well As An Optional Louver For Additional Light-Level Control. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, S
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$27.97
Each
Wire Bending Cabinet-Tip Screwdriver With Round Shank. Metal Stud Offers A Convenient and Easy Way to Bend, Loop, and Connect Solid Wire When Installing Outlets and Switches. 1/4-Inch Shank Tip Width and A 4-Inch Shank. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip-Ident Quick
$13.13
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI , With 4 Nail Holes Each Side, Side Leveling Bosses
$831.50
Per 100
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plain Vertical Bracket Set Back 3/4"
$1,556.77
Display Receptacle, Thermoplastic, Brass, 1 Outlet, Floor Box Mount, 4.50 In Length, 2.75 In Width, 1.825 In Height, 5.75 In Diameter, 0.53 LB/Ea
$74.83
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
$1,350.00
Power Outletall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0500 LB
$84.00
Single Gang, Single Telephone or Cable Outlet 13/32''' Hole.? Strap Mounted With Adjustable Yoke.? One #340 Yoke.? Nylon Trademaster Plate.? Light Almond.
Total Availability: Out of Stock
$0.96
No longer available or discontinued by the manufacturer.
Blank Decorator Outlet Strap, Ivory
$1.32
Eaton Power Outlet and Locking Wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Two- Gang, Standard, Ed Box
$302.00
Standard Size Duplex Receptacle Wallplate, Light Almond, Power Outlet, Nylon, 1, Standard
$64.00
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-Inch Diameter Opening,
$36.02
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Plated, 2.235 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, 1 Outlet, 13.6 KG/100
$4,148.02
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Five-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
$22.74
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Built-In Charging. This Tamper-Resistant Usb Outlet Includes Two Usb Type-A Connections and Replaces Traditional Outlets In As Little As Ten Minutes, Providing Easy-to-Access Charging Without Needing Bulky Adapters or Sacrificing Your Plugs. Also Features The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
$40.60
20
Popularity
Default